You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #PVM5L2CR3A1/UNV1

Champ Pro Luminaire, High/Low Bay; LED; 113V; 120-277V; No Cover

SKU # 66227657206
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High/Low Bay Luminaire
Input Watts: 43W
Voltage: 120-277V AC
Driver: UNV1
Lamp: LED, Type III Optic (Ceiling with conduit 45° counterclockwise from top hat hinge)
CCT: 5000K
Lumens: 5335
Mounting: 3/4 in. Ceiling
Approx Wt: 21.80 lb. (Luminaire Only)
Certifications: UL/cUL listed, Type 4X, IP66

Luminaire, High Bay/Low Bay; Input Watts: 43W; Voltage: 120-277VAC; Driver: UNV1; Lamp: LED, Type III Optic (Ceiling w/Conduit 45 deg); CCT: 5000K; Lumens: 3531; Mounting: 3/4 in. Ceiling; Approx Wt: 21.80 lb.; Certifications: UL/cUL listed, Type 4X, IP66

Additional Info: Equivalent HID luminaire: 100-150W.