Menu Search
COOPER LIGHTING SOLUTIONS #VHBLED-LD1-12-W-UNV-L840-CD1-M

Metalux LED High Bay Luminaire, 100W Input, 120-277 VAC, 12000 lm

SKU # 08008378687 Manufacturer Series: Series VHB
RoHS Compliant
Fixture Type: LED High Bay Luminaire
Input Watts: 100W
Voltage: 120-277V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: Greater Than or Equal to 80
CCT: 4000K
Lumens: 12000
Lens: Polycarbonate
Material: Cold Rolled Steel, Extruded Aluminum
Finish: White Enamel
Mounting: Suspension
Distribution: Wide
Certifications: cULus, DLC Listed, IESNA LM-79/LM-80, ISO Certified

The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. The proprietary discrete, low brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.