Menu Search
EATON LIGHTING #HBLED-LD5-18SE-W-UNV-L840-CD2-M

Metalux LED High Bay Luminaire, 131W Input, 120-277 V, 18000 lm

SKU # 08008378739 Manufacturer Series: HBLED SE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Industrial High Bay Luminaire
Input Watts: 131W
Voltage: 120-277V
Driver: 0-10V Dimming
Lamp: LED
CRI: 85
CCT: 4000K
Lumens: 18000
Material: Cold Rolled Steel, Aluminum
Finish: White Enamel
Mounting: Suspended
Mounting Height: 30 ft max
Distribution: Wide
Certifications: DLC Listed, IESNA LM-79, LM-80, ISO Certified

The HBLED delivers industry-leading performance and reliability for a variety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.