Menu Search
EATON LIGHTING #HBLED-LD4-24-W-UNV-L840-CD2-MPU

Metalux LED High Bay Luminaire, 203W Input, 120-277 V, 24000 lm

SKU # 08008375859 Manufacturer Series: HBLED
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Input Watts: 203W
Voltage: 120-277V
Driver: 0-10V Dimming
Lamp: LED
CRI: 85
CCT: 4000K
Lumens: 24000
Finish: White Enamel
Mounting: Suspended
Mounting Height: 40 ft. Max
Distribution: Wide
Certifications: cULus, DLC Listed, IESNA LM-79, LM-80, ISO Certified

The HBLED is an outstanding value for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.