You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #HBLED-LD4-24-W-UNV-L840-CD2-U

Metalux LED High Bay Luminaire, 203W Input, 120-277 V, 24000 lm

SKU # 08008371917 Manufacturer Series: HBLED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Input Watts: 203W
Voltage: 120-277V
Driver: 0-10V Dimming
Lamp: LED
CRI: 85
CCT: 4000K
Lumens: 24000
Finish: White Enamel
Mounting: Suspended
Mounting Height: 40 ft. Max
Distribution: Wide
Certifications: cULus, DLC Listed, IESNA LM-79, LM-80, ISO Certified

The HBLED is an outstanding value for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.