You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #SSLEDLD124WUNVL840CD2MPSHKU

Metalux LED High Bay Luminaire, 224W Input, 120-227 VAC, 24000 lm

SKU # 66240094623 Manufacturer Series: SSLED
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Round High Bay Luminaire
Input Watts: 224W
Voltage: 120-227 VAC
Driver: (2) 0-10V Dimming
Lamp: LED
CRI: Greater Than or Equal 80
CCT: 4000K
Lumens: 24000
Lens: Polycarbonate
Material: Die-cast Aluminum
Finish: White Polyester Powder Coat
Mounting: Suspension
Distribution: Wide
Certifications: cULus, DLC Listed, IESNA LM-79/LM-80, ISO Certified

The Steeler LED is designed for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the Steeler LED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary discrete, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.