Menu Search
COOPER LIGHTING SOLUTIONS #HBLED-LD4-18-W-UNV-L840-CD2-MP

Metalux® LED High Bay Luminaire, LED Lamp, 152 w, 120 to 277 V

SKU # 08008371398 Manufacturer Series: HBLED
RoHS Compliant
Fixture Type: LED High Bay Luminaire
Input Watts: 152 w
Voltage: 120-277V
Driver: 0 to 10 V Dimmable
Lamp: LED
CRI: 85-CRI
CCT: 4000K
Lumens: 18000
Dimmable: Yes
Distribution: Wide
Certifications: cULus, DLC Listed