Menu Search
COOPER LIGHTING SOLUTIONS #VHB-24-W-UNC-L840-CD-MP-U

Metalux® LED High Bay Luminaire, LED Lamp, 213 w, 347/480 V

SKU # 08008382728 Manufacturer Series: Series VHB
RoHS Compliant
Fixture Type: LED High Bay Luminaire
Input Watts: 213 w
Voltage: 347/480V
Driver: 0 to 10 V Dimmable
Lamp: LED
CRI: ≥ 80-CRI
CCT: 4000K
Lumens: 24000
Dimmable: Yes
Dimensions: LxWxH: 18-27/32 x 14-19/32 x 3-13/16 in.
Lens: Polycarbonate
Material: Aluminum
Finish: White Enamel
Mounting: Suspended
Distribution: Wide
Certifications: cULus, DLC Listed
Retrofit: Yes