You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #APX24LL40-347-WC6

Day-Brite LED High Bay Luminaire, 191W Input, 347 VAC, 24000 lm

SKU # 78419715972 Manufacturer Series: Series APX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Input Watts: 191W
Voltage: 347V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 24000
Material: Fiberglass Reinforced Polyester
Finish: White
Mounting: Cable/Chain
Distribution: General
Certifications: cETLus, DLC listed, NSF Approved

The APX LED High Bay provides durability and high performance for your customer's demanding environments. With packages ranging from 8000 to 24000 nominal lumens, the APX can be specified for many areas requiring a sealed luminaire, such as laboratories, food processing, parking areas and other industrial applications. The rugged housing and clear or frosted lens options combine for durable and effective lighting that is also comfortable for the occupants. LED technology provides efficiency, long life and reduces energy costs. The additional capability of dimming and optional sensors can ensure even more energy savings.