Menu Search
SIGNIFY #FSX880L840-UNV-DIM

Day-Brite High Bay Luminaire, LED Lamp, 64.8 w, 120 to 277 V

SKU # 78419741618 Manufacturer Series: Series FSX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Luminaire
Input Watts: 64.8 w
Voltage: 120-277V
Lamp: LED
CRI: 80-CRI
CCT: 4000K
Dimmable: Yes
Certifications: DLC Listed