Menu Search
SIGNIFY #FBL24LL40-347WC6

Day-Brite LED High Bay Luminaire, 347 V, 0-10V Dimming, 24000 lm

SKU # 62225298982 Manufacturer Series: Series FBL
RoHS Compliant
Fixture Type: LED High Bay Luminaire
Voltage: 347V
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 24000
Material: Steel
Finish: Baked White Enamel
Mounting: Chains or Cables Hangers
Distribution: General
Certifications: UL 1598, ETL, cETLus listed