Menu Search
SIGNIFY #FCX15L840-347-DIM

LED High Bay Luminaire, LED Lamp, 103 w, 347 V, 4000K

SKU # 78419763501 Manufacturer Series: Series FCX
RoHS Compliant
Fixture Type: LED High Bay Luminaire
Input Watts: 103 w
Voltage: 347V
Driver: 0 to 10 V Dimmable
Lamp: LED
CRI: 80-CRI
CCT: 4000K
Lumens: 15000
Dimmable: Yes
Dimensions: LxWxH: 24.6 x 12.6 x 7.2 in.
Material: Die Formed Sheet Metal
Finish: Gloss White
Mounting: Suspended
Distribution: Direct
Certifications: cULus, DLC Listed

LED Value high bay luminaires make it so easy for you to bring your commercial or industrial space into the future. With its low profile and durable design, you might overlook the efficiency and great price, but take a second look. The Value high bay really has it all.