You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
THOMAS LIGHTING #FBX16LL40-UNV

High Bay Luminaire Metal

SKU # 78137000994 Manufacturer Series: FBX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay Luminaire
Reflector Type: Metal
Input Watts: 197
Voltage: 120-277V
CRI: 80
CCT: 4000K
Lumens: 16000
Mounting: Chain and Bracket

LED High-Low Bay Fixtures: Fixture Type - High Bay Luminaire; Reflector Type - Metal; Input Watts - 197; Voltage - 120-277; CRI - 80; CCT - 4000K; Lumens - 16000; Mounting - Chain and Bracket; - FBX