You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
THOMAS LIGHTING #FBX24LL40-347

Day-Brite Industrial High Bay Luminaire, 178W, 347V, 80 CRI, LED

SKU # 78137030018 Manufacturer Series: Series FBX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Input Watts: 178W
Voltage: 347V
Driver: 0 to 10V Dimming
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 24000
Material: Metal
Finish: Polyester Powder Coated
Mounting: Suspended
Distribution: General
Certifications: cETLus, DLC Listed

PHI FBX24LL40-347