Menu Search
THOMAS LIGHTING #FBX16LL40-UNV-WC6

Day-Brite LED High Bay Luminaire, 125W Input, 120-277 VAC, 16000 lm

SKU # 78137042318 Manufacturer Series: Series FBX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED High Bay Luminaire
Input Watts: 125W
Voltage: 120-277V AC
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
CCT: 4000K
Lumens: 16000
Material: Metal
Finish: Polyester Powder
Mounting: Cable/Chain/Pendent
Distribution: General
Certifications: cETLus, DLC Listed

The Philips Day-Brite/Philips CFI LED high bay FBX provides versatility in form and function. With a range of lumen packages, optical distributions and accessories available, this luminaire can be used in many different applications ranging from warehouses to retail outlets. SpaceWise technology is optional for additional energy savings and control.