(0)

CREE LIGHTING #CXB-A-16

High Bay Reflector 16 in

SKU: 62583102887
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Module Type: High Bay Reflector
Size: 16 in.
Material: Anodized Aluminum
Finish: Matte
Shape: Round
Use With: CXB Series Luminaires
Manufacturer Series: CXB
Description
LED High-Low Bay Optical Assemblies: Module Type - High Bay Reflector; Size - 16 in; Material - Anodized Aluminum; Finish - Matte; Shape - Round; Use With - CXB Series Luminaires; Manufacturer Series - CXB