Menu Search
CREE LIGHTING #CXBA16N

High Bay Reflector 16 in

SKU # 81004802887 Manufacturer Series: CXB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: High Bay Reflector
Size: 16 in.
Material: Anodized Aluminum
Finish: Matte
Shape: Round
Use With: CXB Series Luminaires

LED High-Low Bay Optical Assemblies: Module Type - High Bay Reflector; Size - 16 in; Material - Anodized Aluminum; Finish - Matte; Shape - Round; Use With - CXB Series Luminaires; Manufacturer Series - CXB