You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
Lighting Light Bulbs LED Light Bulbs #LED15WA19/OMN/830-DIM-G9
EIKO #LED15WA19/OMN/830-DIM-G9

LED Lamp, 15 w, Medium E26, A19 Arbitrary, 1600 lm

SKU # 03129310270
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 100 w Incandescent
Voltage: 120V AC
Amps: 0.14 A
Beam Spread - deg: 220° (Omnidirectional)
Color: Warm White
Lumens: 1600
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 4.61 in.
CRI: 80+CRI
Packaging: 24/Pack
ENERGY STAR Certified: Yes