Menu Search
Lighting Light Bulbs LED Light Bulbs #LED15WA21/300/830K-DIM-G5
EIKO #LED15WA21/300/830K-DIM-G5

LED Lamp, 15W, Medium E26, A21, 80 Plus CRI

SKU # 03129308921
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Disc Lamp
Bulb Shape: Arbitrary
Bulb: A-21
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 100W Incandescent
Voltage: 120V AC
Beam Spread - deg: 300 deg (Omni-Directional)
Lumens: 1600
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.24 in.
CRI: 80 Plus
Packaging: 24/Carton
ENERGY STAR Certified: No
Contains Mercury: No

EIKO LED15WA21/300/830K-DIM-G5