Menu Search
Lighting Light Bulbs LED Light Bulbs #LED15WA21/OMN/830K-DIM-G7
EIKO #LED15WA21/OMN/830K-DIM-G7

LED Lamp, 15W, Medium E26, A21, Arbitrary, 1600 lm

SKU # 03129360434
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-21
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 100W Incandescent
Lamp Style: Disc
Voltage: 120V AC
Beam Spread - deg: 300 deg
Lumens: 1600
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 15000 hrs
Length: 5.3 in.
CRI: 80
Packaging: 12/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No