Menu Search
Lighting Light Bulbs LED Light Bulbs #LED16WA21/ADV/840K-DIM-G7
EIKO #LED16WA21/ADV/840K-DIM-G7

LED Lamp, 16W, Medium E26, A21, Arbitrary, 1550 lm

SKU # 03129360411
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-21
Base: Medium (E26)
Watts: 16W
Wattage Equivalency: 100W Incandescent
Voltage: 120V AC
Beam Spread - deg: 240 deg
Lumens: 1550
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 10000 hrs
Length: 5.3 in.
CRI: 80
ANSI Code/​Ballast: ANSI Compliant
Packaging: 12/Carton