Menu Search
Lighting Light Bulbs LED Light Bulbs #LED17WPAR38/FL/840K-DIM-G4A
EIKO #LED17WPAR38/FL/840K-DIM-G4A

LED Lamp, 17W, Medium E26, PAR38, 1300 lm, 25000 hrs

SKU # 03129390042
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-38
Base: Medium (E26)
Watts: 17W
Wattage Equivalency: 150W Incandescent
Lamp Style: Disc
Voltage: 120V AC/DC
Amps: 160mA
Beam Spread - deg: 40 deg
Lumens: 1300
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 5.12 in.
CRI: 80
ANSI Code/​Ballast: ANSI C82.77-2002
Packaging: 24/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No