Menu Search
EIKO #LED2WMR11/120/830-G5

LED Lamp, 2.5W, GU4, MR11, Multi-Faceted Reflector

SKU # 03129308893
Type: LED Lamp
Bulb Shape: Multi-Faceted Reflector
Bulb: MR-11
Base: GU4
Watts: 2.5W
Voltage: 12V AC/DC
Beam Spread - deg: 120 deg
Color: Warm White
Lumens: 140
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 35000 hrs
Length: 1.44 in.
CRI: 80
Packaging: 420/Carton