Menu Search
EIKO #LED54WPT50KMED-G5

LED Lamp, 54W, Medium E26, Corn Cob, 6480 lm, 50000 hrs

SKU # 03129309027
RoHS Compliant
Type: LED Lamp
Bulb Shape: Corn Cob
Base: Medium (E26)
Watts: 54W
Wattage Equivalency: 175W Metal Halide
Voltage: 100-277V AC
Amps: 660mA
Beam Spread - deg: 360 deg
Lumens: 6480
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 10.08 in.
CRI: 80 Plus
ANSI Code/​Ballast: ANSI C82.77-2002
Operating Position: Universal
Packaging: 432/Pallet
Contains Mercury: No