Menu Search
EIKO #LED54WPT50KMOG-G7

LED Lamp, 54W, Mogul Extended EX39, 7290 lm, 50000 hrs

SKU # 03129309389
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Base: Mogul Extended EX39
Watts: 54W
Wattage Equivalency: 200W HID
Voltage: 100-277V AC
Lumens: 7290
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 10.79 in.
CRI: 80 Plus
Operating Position: Universal
Packaging: 16/Carton

EIKO LED54WPT50KMOG-G7