Menu Search
Lighting Light Bulbs LED Light Bulbs #LED6WA19/OMN/830K-DIM-G7
EIKO #LED6WA19/OMN/830K-DIM-G7

LED Lamp, 6W, Medium E26, A19, Arbitrary, 480 lm, Disc

SKU # 03129360422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 6W
Wattage Equivalency: 40W Incandescent
Lamp Style: Disc
Voltage: 120V AC
Amps: 100mA
Beam Spread - deg: 300 deg
Lumens: 480
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 15000 hrs
Length: 4.37 in.
CRI: 80
Packaging: 12/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No