Menu Search
Lighting Light Bulbs LED Light Bulbs #LED7WMR16/FL/840-DIM-G7
EIKO #LED7WMR16/FL/840-DIM-G7

LED Lamp, 7 w, GU5.3, MR16 Multifaceted Reflector, 4000K

SKU # 03129309495
RoHS Compliant
Type: LED Lamp
Bulb Shape: Multifaceted Reflector
Bulb: MR-16
Base: GU5.3
Watts: 7W
Wattage Equivalency: 50 w Incandescent
Lamp Style: Flood
Voltage: 12V
Beam Spread - deg: 40°
Lumens: 500
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 2.06 in.
CRI: 80-CRI
Packaging: 100/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No