Menu Search
Lighting Light Bulbs LED Light Bulbs #LED7WMR16/NFL/840-DIM-G7
EIKO #LED7WMR16/NFL/840-DIM-G7

LED Lamp, 7 w, GU5.3, MR16 Multifaceted Reflector, 4000K

SKU # 03129309545
RoHS Compliant
Type: LED Lamp
Bulb Shape: Multifaceted Reflector
Bulb: MR-16
Base: GU5.3
Watts: 7W
Wattage Equivalency: 50 w
Lamp Style: Narrow Flood
Voltage: 12V
Beam Spread - deg: 25°
Lumens: 500
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 2.06 in.
CRI: 80-CRI
ANSI Code/​Ballast: Bypass Ballast
Packaging: 1/Pack
ENERGY STAR Certified: Yes
Contains Mercury: No
Retrofit Bulb: Incandescent

EIKO LED7WMR16/NFL/840-DIM-G7