Menu Search
Lighting Light Bulbs LED Light Bulbs #LED7WGU10/20/840-DIMG4
EIKO #LED7WGU10/20/840-DIMG4

LED Lamp, 7W, GU10, MR16, Multi-Faceted Reflector

SKU # 74979908840
RoHS Compliant
Type: LED Lamp
Bulb Shape: Multi-Faceted Reflector
Bulb: MR-16
Base: GU10
Watts: 7W
Lamp Style: Narrow Flood
Voltage: 120V AC
Amps: 60mA
Beam Spread - deg: 20 deg
Lumens: 450
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 2.13 in.
CRI: 80
Packaging: 100/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No