The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
Lighting Light Bulbs LED Light Bulbs #LED7WMR16/FL/830K-DIM-G6
EIKO #LED7WMR16/FL/830K-DIM-G6

LED Lamp, 7W, GU5.3 Bi-Pin, MR16, 400 lm, 25000 hrs

SKU # 03129309202
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Multi-Faceted Reflector
Bulb: MR-16
Base: GU5.3 Bi-Pin
Watts: 7W
Wattage Equivalency: 42 to 50W MR16 Halogen
Lamp Style: Flood
Voltage: 12V AC/DC
Amps: 650 mA
Beam Spread - deg: 40 deg
Color: White
Lumens: 400
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 1.97 in.
CRI: 80
ANSI Code/​Ballast: ANSI C82.77-2002
Packaging: 100/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No