You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
Lighting Light Bulbs LED Light Bulbs #LED7WMR16/FL/830-DIM-G7
EIKO #LED7WMR16/FL/830-DIM-G7

LED Lamp, 7W, GU5.3 Bi-Pin, MR16, 500 lm, 25000 hrs

SKU # 03129309494
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Multi-Faceted Reflector
Bulb: MR-16
Base: GU5.3 Bi-Pin
Watts: 7W
Wattage Equivalency: 50W Incandescent
Lamp Style: Flood
Voltage: 12V AC/DC
Beam Spread - deg: 40 deg
Color: Warm White
Lumens: 500
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 2.06 in.
CRI: 80
ANSI Code/​Ballast: ANSI C82.77-2002
Packaging: 100/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No