Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Light Bulbs
LED Light Bulbs
#LED7W2PH/GX23/840-G7
EIKO
#LED7W2PH/GX23/840-G7
LED Lamp, 7W, GX23, 700 lm, 50000 hrs, 80 Plus CRI
SKU
#
03129309532
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
LED Lamp
Base:
GX23
Watts:
7W
Wattage Equivalency:
13W 2-Pin Dual and Quad Fluorescent
Beam Spread - deg:
120-deg
Lumens:
700
Color Temperature:
4000K
Average Life - hrs:
50000 hrs
Length:
5.43 in.
CRI:
80 Plus
Packaging:
50/Carton
Description
EIK LED7W2PH/GX23/840-G7
Downloads
Data Sheet 1