Menu Search
Lighting Light Bulbs LED Light Bulbs #LED7WPAR20/NFL/830K-DIM-G4A
EIKO #LED7WPAR20/NFL/830K-DIM-G4A

LED Lamp, 7W, Medium E26, PAR20, 500 lm, 25000 hrs

SKU # 03129390020
RoHS Compliant
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-20
Base: Medium (E26)
Watts: 7W
Wattage Equivalency: 55W Halogen
Voltage: 120V AC/DC
Beam Spread - deg: 25 deg
Color: Warm White
Lumens: 500
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 3.37 in.
CRI: 80
ANSI Code/​Ballast: ANSI C82.77-2002
Packaging: 24/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No