Menu Search
EIKO #LED8WBR30/840-DIM-G8

LED Lamp, 8 w, Medium E26, BR30 Bulged Reflector, 650 lm

SKU # 03129310001
Type: LED Lamp
Bulb Shape: Bulged Reflector
Bulb: BR-30
Base: Medium (E26)
Watts: 8W
Wattage Equivalency: 75 w Incandescent
Lamp Style: Flood
Voltage: 120V AC
Lumens: 650
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 5.12 in.
CRI: 80-CRI
Packaging: 24/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No