You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO #LED9.5WA19/OMN/840-G8

LED Lamp, 9.5 w, Medium E26, A19 Arbitrary, 800 lm

SKU # 03129309941
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 9.5W
Wattage Equivalency: 60 w Incandescent
Voltage: 120V AC
Beam Spread - deg: 220° (Omnidirectional)
Color: Cool White
Lumens: 800
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 15,000 hrs
Length: 4.33 in.
CRI: 80+CRI
Packaging: 24/Pack
ENERGY STAR Certified: Yes