Menu Search
EIKO #LED9WA19/240/827K-G6A

LED Lamp, 9W, Medium E26, A19, Arbitrary, 760 lm

SKU # 03129309139
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 9W
Wattage Equivalency: 60W A19 Incandescent
Voltage: 120V AC
Amps: 140mA
Beam Spread - deg: 240 deg
Lumens: 760
Color Temperature: 2700K
Dimmable: No
Average Life - hrs: 15000 hrs
Length: 4.41 in.
CRI: 80 Plus
Packaging: 24/Carton