The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
Lighting Light Bulbs LED Light Bulbs #LED9WA19/OMN/827K-DEC-G7
EIKO #LED9WA19/OMN/827K-DEC-G7

LED Lamp, 9W, Medium E26, A19, Arbitrary, 800 lm, Disc

SKU # 03129360427
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 9W
Wattage Equivalency: 60W Incandescent
Lamp Style: Disc
Voltage: 120V AC
Amps: 80mA
Beam Spread - deg: 300 deg
Color: Warm White
Lumens: 800
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.41 in.
CRI: 80
Packaging: 12/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No