Menu Search
Lighting Light Bulbs LED Light Bulbs #LED9WA19/OMN/840K-DEC-G7
EIKO #LED9WA19/OMN/840K-DEC-G7

LED Lamp, 9W, Medium E26, A19, Arbitrary, 800 lm, Disc

SKU # 03129360429
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 9W
Wattage Equivalency: 60W Incandescent
Lamp Style: Disc
Voltage: 120V AC
Amps: 80mA
Beam Spread - deg: 300 deg
Lumens: 800
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 4.41 in.
CRI: 80
Packaging: 12/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No