Menu Search
EIKO #LED-120-MB-W

Miniature LED Lamp, 0.72W, 120V, T-3 1/4, Miniature Bayonet Base, 1.00 in., White/Clear

SKU # 03129302681
Type: LED Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Single
Voltage: 120V
Amps: 6mA
Color: White/Clear
Lumens: 0.6
Average Life - hrs: 30000
Length: 1 in. (25mm)
Packaging: (priced per lamp)

Additional Info: Voltage Range: 110-130VAC/DC. Viewing Angle: 90deg; Replaces--120MB, 120MB-6, 130MB, 8-3995, 949, 967