Menu Search
LIGHT EFFICIENT DESIGN #LED-8025E42

Lamp, LED; HID Retrofit; E26; 52W; 120-277VAC; Lumens: 4955

SKU # 84400608005 Manufacturer Series: 8000 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lumens: 4955
Type: LED Lamp
Bulb: LED
Base: E26
Watts: 52W
Wattage Equivalency: 175W
Lamp Style: HID Retrofit
Voltage: 120-277V AC
Beam Spread - deg: 360 deg
Color Temperature: 4200K
Dimmable: No
Average Life - hrs: 50000 hr.
Length: 5.91 in.
CRI: >80
Contains Mercury: No
Retrofit Bulb: Yes

Replaces MH and HPS lamps up to 175W. Design features both down and side mounted LEDs delivering a wide, uniform light distribution. Suitable for fully enclosed garage, low bay and other area fixtures.

Additional Info: Installs base up, base down, or horizontally. Ballast must be bypassed when present during installation. Surge/lightning protectors are highly recommended. UL damp rated.