You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHT EMITTING DESIGNS #LED-8032M40-A

Bulb, LED Retrofit, High Bay, 140W, E39

SKU # 84400608150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: High Bay
Bulb: High Bay
Base: Mogul Screw (E39)
Watts: 140W
Wattage Equivalency: 400W
Lamp Style: HID Retrofit
Voltage: 120-277V
Beam Spread - deg: 180 Degrees
Color: Cool White
Lumens: 16407
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000 hr.
Length: 9.33 in.
CRI: 84
Operating Position: Universal
Retrofit Bulb: Yes

Bulb, LED; Bulb Shape: High Bay; Base: Mogul Screw E39; Watts: 140W; Wattage Equivalency: 400W: Lamp Style: HID Retrofit; Voltage: 120-277V; Beam Spread - deg: 180 Degrees; Color: Cool White; Lumens: 16407; Color Temperature: 4000K; Dimmable: No; Average Life - hrs: 50000 hr.; Length: 9.33 in.; CRI: 84; Operating Position: Universal; Retrofit Bulb: Yes

Additional Info: Replaces 400W metal halide/high pressure sodium bulbs. Ballast must be bypassed. UL damp location rated.