Menu Search
LIGHT EMITTING DESIGNS #LED-8087E57-A

LED Lamp, 30W, Medium E26, 84.4 CRI, 6.10 in.

SKU # 84400608259
RoHS Compliant
Type: HID Replacement Retrofit LED Lamp
Bulb Shape: Cylindrical
Base: Medium (E26)
Watts: 30W
Wattage Equivalency: 100W HID
Lamp Style: Shoebox, Wallpack
Voltage: 120-277V AC
Beam Spread - deg: 120-deg (Type V Directional)
Color: Daylight
Lumens: 4225
Color Temperature: 5700K
Dimmable: No
Average Life - hrs: 50000
Length: 6.1 in.
CRI: 84.4 CRI
Operating Position: Vertical 113-deg, Horizontal 106.6-deg
Packaging: 9/Carton
ENERGY STAR Certified: No

Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 100W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to pass