Menu Search
LIGHT EMITTING DESIGNS #LED-8090M40-G4

Retrofit LED Lamp, 110 w, Mogul EX39, 15,430 lm, 80+CRI

SKU # 84400608355
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shoe-Box and Wallpack Retrofit LED Lamp
Base: Mogul (EX39)
Watts: 110W
Wattage Equivalency: 400 w HID
Voltage: 120-277V
Beam Spread - deg: 180°
Color: Cool White
Lumens: 15,430 lm
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: > 50,000 hrs
Length: 4.3 in.
CRI: 80+CRI

Innovative flat panel design is a perfect match for pole mounted shoe box fixtures and wall packs. Directional LED array delivers superior light distribution and intensity versus generic corn lamp retrofits. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.