Menu Search
LIGHT EMITTING DESIGNS #8029E40A

Retrofit LED Lamp, 24 w, Medium E26, 3422 lm, 80+CRI

SKU # 84400608063
RoHS Compliant
Type: Bollard Retrofit LED Lamp
Base: Medium (E26)
Watts: 24W
Wattage Equivalency: 150 w HID
Voltage: 120-277V
Beam Spread - deg: 360°
Color: Cool White
Lumens: 3422
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 6-3/4 in.
CRI: 80+CRI

Light Efficient Design's Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to just be passively cooled.