Menu Search
LIGHT EMITTING DESIGNS #LED-8929M57-HAZ

Retrofit LED Lamp, 24 w, Mogul EX39, 3425 lm, 80+CRI

SKU # 84400608329
RoHS Compliant
Type: Retrofit LED Lamp
Base: Mogul (EX39)
Watts: 24W
Wattage Equivalency: 150 w HID
Voltage: 120-277V
Beam Spread - deg: 360°
Color: Daylight
Lumens: 3400
Color Temperature: 5700K
Dimmable: No
Average Life - hrs: > 50,000 hrs
Length: 6.75 in.
CRI: 80+

Light Efficient Design's Hazardous Location LED retrofits make it easy to upgrade aging, costly hazardous location fixtures. These lamps are perfect for hazardous locations such as nuclear reactor sites, oil refineries, oil rigs and mine tunnels. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed hazardous fixtures.