Menu Search
LIGHT EMITTING DESIGNS #LED-8033M40-A

Retrofit LED Lamp, 35 w, Mogul EX39, 5237 lm, 80+CRI

SKU # 84400608334
RoHS Compliant
Type: Post Top Retrofit LED Lamp
Base: Mogul (EX39)
Watts: 35W
Wattage Equivalency: 175 w HID
Voltage: 120-277V
Beam Spread - deg: 360° (Omnidirectional)
Color: Cool White
Lumens: 5237
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50,000 hrs
Length: 8.3 in.
CRI: 80+CRI

Light Efficient Design's Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.