Menu Search
LIGHT EMITTING DESIGNS #LED-8089M50C

Retrofit LED Lamp, 80 w, Mogul E39, 7403 lm, > 80-CRI

SKU # 84400608160
Type: Shoe-Box and Wallpack Retrofit LED Lamp
Base: Mogul (E39)
Watts: 80W
Wattage Equivalency: 250 w
Voltage: 120-347V AC
Lumens: 7403
Color Temperature: 5000K
Average Life - hrs: 50,000 hrs
Length: 11.4 in.
CRI: > 80-CRI