(0)

PHILIPS #BC11A19/AMB/5000K

LED, A19, Medium Screw E26, 11W, 120V

SKU: 04667742526
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 11W
Lamp Style: Dimmable
Voltage: 120V
Color: Daylight
Lumens: 830
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 20000
Description
LED; Bulb: A19; Base: Medium Screw E26; 11W; Lamp Style: Dimmable; 120V; Color: Daylight; Average Life - hrs: 20000; Lumens: 830; Color Temperature: 5000K