Menu Search
PHILIPS #433672

LED, A19, Medium Screw E26, 8W, 120V

SKU # 04667743367
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 8W
Lamp Style: Dimmable
Voltage: 120V
Color: Warm White
Lumens: 450
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.39 in.
CRI: 80
Packaging: 10