Menu Search
LED Light Bulbs LED, BR30, , 13W, 120V
PHILIPS #BC13BR30/AMB/2700

LED, BR30, , 13W, 120V

SKU # 04667742027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: BR30
Bulb: BR-30
Watts: 13W
Lamp Style: Dimmable
Voltage: 120V
Color: Warm White
Color Temperature: 2700K
Dimmable: Yes

LED; Bulb: BR30; Base: ; 13W; Lamp Style: Dimmable; 120V; Color: Warm White; Color Temperature: 2700K